Zoro Homepage

Pico Flush Mount Horn Button - 12 Volt, 5 Amp

  • Mfr # 5504PT

  • Zoro # G016265773


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Material
Steel
Color
Black
Depth
2.75 in
Length (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504PT
Zoro #
G016265773
UPC #
035704555044
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length (In.)
1.5 in

Details

Material
Steel
Color
Black

Description

Flush Mount Horn Button. Nickel Plated Housing with Black Plastic Button. Two #6 Screw Contacts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.