Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico General Purpose Relay - Each

  • Mfr # 5590PT

  • Zoro # G316106219


product price: $15.15
/ea

Key Features

Material
Plastic
Color
Black
Depth
2.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590PT
Zoro #
G316106219
UPC #
35704555907
Country of Origin
China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Plastic
Color
Black

Description

General purpose Automotive Change-Over Relay switches current from one user to another, such as opening and closing power windows. Can be used as a normally closed relay or a normally open relay. The 5 terminal SPDT Relay includes a resistor for voltage spike protection. A durable housing with mounting bracket is clearly marked with wiring diagram. Use with 5 Pin Pigtail, PICO #5653, for an easy installation. Pigtail, PICO #5653 sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.