Zoro Homepage

Pico General Purpose Relay with 5-Pin Connector

  • Mfr # 5591PT

  • Zoro # G515680992


product price: $13.25
/ea

Key Features

Length
2 in
Color
Black
Depth
2.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5591PT
Zoro #
G515680992
UPC #
035704555914
Country of Origin
China

Dimensions

Length
2 in
Depth
2.75 in

Details

Color
Black
Material
Plastic

Description

General purpose Automotive Change-Over Relay and connecting Pigtail combine to form a working unit. Change-Over Relay switches current from one user to another, such as opening and closing power windows. Can be used as a normally closed relay or a normally open relay. The 5 terminal SPDT Relay includes a resistor for voltage spike protection. A durable housing with mounting bracket is clearly marked with wiring diagram. Pigtail contains five 14 Gauge wire leads for an easy splice into current wiring harness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.