Zoro Homepage

Pico General Purpose Sealed Relay with 5-Pin Connector

  • Mfr # 5593PT

  • Zoro # G415681020


product price: $17.79
/ea

Key Features

Depth
2.75 in
Color
Black
Length
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5593PT
Zoro #
G415681020
UPC #
035704555938
Country of Origin
China

Dimensions

Depth
2.75 in
Length
2 in

Details

Color
Black
Material
Plastic

Description

General purpose Automotive Change-Over Relay and connecting Pigtail combine to form a Sealed Weather tight unit. Change-Over Relay switches current from one user to another, such as opening and closing power windows. Can be used as a normally closed relay or a normally open relay. The 5 terminal SPDT Relay includes a resistor for voltage spike protection. The unit is sealed against moisture, dirt and dust to help keep unit working properly for an extended time frame. A durable housing with mounting bracket is clearly marked with wiring diagram. Pigtail contains three 12 Gauge and two 18 Gauge wire leads for an easy splice into current wiring harness. When Relay and Pigtail are used together they form a tight weather sealed unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.