Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Halogen Headlamp Assembly - Low Beam, 2-18 Gauge Leads
Mfr # 5462PT
Zoro # G116265772
product price:Â $5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Depth
2.75 in
Housing Color
Gray
Length
1.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5462PT
- Zoro #
- G116265772
- UPC #
- 35704554627
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.75 in
- Length
- 1.5 in
Details
- Housing Color
- Gray
- Material
- Plastic
Description
OEM Style Socket Assembly Replacements. Socket Connector and Harness can become corroded, worn and damaged through the years and in need of replacement. Remove old Connector from vehicle wiring harness and splice in new Pigtail with butt splice connectors. Butt splice connectors sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.