Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Hand Crimping Tool

  • Mfr # 0100PT

  • Zoro # G415810864


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Depth
3.5 in
Material
Steel
Overall Length
0.5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100PT
Zoro #
G415810864
UPC #
035704501003
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.5 in
Overall Length
0.5 in

Details

Material
Steel
Color
Yellow

Description

Economical Crimping tool. Wire gauge crimping nests are color coded. Tool is imprinted with detailed cutting, stripping and crimping information. Tool is 7-1/2 in length with yellow handy-grip handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.