Zoro Homepage

Pico Heavy-Duty Push-Pull Knob - 6-28 Volt, 75 Amp

  • Mfr # 5522PT

  • Zoro # G516106217


product price: $9.15
/ea

Key Features

Depth
2.75 in
Material
Steel
Color
Silver
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5522PT
Zoro #
G516106217
UPC #
35704555228
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Steel
Color
Silver

Description

Heavy Duty Push-Pull On-Off SPST Switch designed for rugged applications. The die cast housing gives additional strength and longevity to switch. Switch has 2 copper terminals with 2 brass screws for easy hookup. Knob will pull for On and push for Off, with chrome plating to give a finished look to switch. Mounting Stem is 5/8 long with a 1/2 diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.