Zoro Homepage

Pico Heavy-Duty Toggle Switch - On-Off-On, 6-12 Volt, 50 Amp

  • Mfr # 5543PT

  • Zoro # G315704256


product price: $7.99
/ea

Key Features

Length
1.5 in
Depth
2.75 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5543PT
Zoro #
G315704256
UPC #
035704555433
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Steel
Color
Silver

Description

Toggle is one of the most commonly used switch styles, and a standard switch used on many different applications including automotive, marine and industrial. Non-Illuminated SPDT On-Off-On Toggle Switch has a 1 long Chrome Plated Bat Style Handle. Die Cast Housing with Indicator Plate. Includes 3 Copper Screw Terminals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.