Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Ignition Switch with 2 Keys - Accessory-Off-Ignition-Start
Mfr # 5503PT
Zoro # G416265793
product price:Â
$
13.25
/ea
Key Features
Depth
2.75 in
Length
2 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5503PT
- Zoro #
- G416265793
- UPC #
- 35704555037
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.75 in
- Length
- 2 in
Details
- Material
- Steel
- Color
- Silver
Description
Starter Switch is a 4 position switch, Accessory/Off/On/Start, with 4 screw terminal connections. Heavy Duty die cast metal body provides for a long life, perfect for marine applications. Standard 4 screw terminal hookup makes for an easy install. Includes two keys.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov