Pico In-Line Fuse Holder with Universal Nylon Body - 15 Amp

  • Mfr # 0905PT

  • Zoro # G016326337


product price:  $1.25
/ea
Sold in multiples of 6 for $7.50

Key Features

Body Material
Nylon
Body Length
1.5 in
Color
Clear
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0905PT
Zoro #
G016326337
UPC #
35704509054
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.5 in
Depth
2.75 in

Details

Body Material
Nylon
Color
Clear
Item
Fuse Holder

Description

Cut loop and splice into circuit needing to be fused. Twist Lock design of holder allows for easy removal and replacement of fuse if circuit should blow fuse. For Use with ACG and JSO Glass Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.