Zoro Homepage

Pico Jacketed Multiple Conductor Wire - 12 AWG, 2 Conductor, 100ft

  • Mfr # 8131S

  • Zoro # G616265784


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Gray
Conductor Material
Copper
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8131S
Zoro #
G616265784
UPC #
035704881310
Country of Origin
United States

Dimensions

Length
6.5 in

Details

Jacket Color
Gray
Conductor Material
Copper

Description

Jacketed Multiple Conductor Wire is ideal for use in applications where protection is needed for the primary wires against weathering, chemicals and abrasion. The high quality PVC gray jacket provides the needed additional protection. Internal wires are color coded for easy identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.