Zoro Homepage

Pico Military-Style Top Post Battery Terminal

  • Mfr # 0810PT

  • Zoro # G515810542


product price: $10.79
/ea

Key Features

Connection Material
Lead
Length
1.5 in
Color
Gray
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810PT
Zoro #
G515810542
UPC #
035704508101
Country of Origin
United States

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Connection Material
Lead
Color
Gray

Description

Replace worn out or damaged Battery Terminals with new ones. Re-attach Battery Cables onto 3/8 Bolt. Extended length of bolt allows for adding of additional battery leads. Nut securely fasteners all leads to bolt. Cast Lead construction for extended corrosion protection. Set includes 1 each Positive and Negative terminal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.