Zoro Homepage

Pico Nylon Clamp - Assorted 22-Piece Set

  • Mfr # 7115PT

  • Zoro # G716265776


product price: $8.89
/ea

Key Features

Length
1.5 in
Material
Nylon
Clamp Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7115PT
Zoro #
G716265776
UPC #
35704571150
Country of Origin
United States

Dimensions

Length
1.5 in

Details

Material
Nylon
Clamp Color
White

Description

Durable Natural Color Nylon Clamps for mounting and channeling wire bundles, cords, pipe, tubing, etc. Bottom mount hole is slightly elongated for adjusting to get a snug fit. Clamps are measured by inside diameter of closed clamp. Best fit is achieved by measuring outside diameter of bundle, tube or pipe to be clamped. Excellent electrical insulating properties, fuel and oil resistance and mechanical strength. Natural Nylon is not UV resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.