Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Parallel Multiple Conductor Wire - 16 AWG, 3 Conductor, 25ft

  • Mfr # 8142PT

  • Zoro # G015832693


product price: $18.79
/ea

Key Features

Conductor Material
Copper
Jacket Color
Green
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142PT
Zoro #
G015832693
UPC #
035704581425
Country of Origin
United States

Dimensions

Length
1 in

Details

Conductor Material
Copper
Jacket Color
Green

Description

PVC insulated Primary Wires are bonded together to form Parallel Multi-Conductor Wire. Wires easily separate for use where multiple circuits terminate in one general direction, such as running hookup wires for trailer lights. Ideal for use in RV's, marine and utility trailer applications. Color coded wires can be easily matched to molded Trailer Connectors. All copper stranded wire is highly conductive for maximizing current transfer while remaining flexible for easy installation. Cut desired length of wire, install and mount where needed. Separate enough length of wire ends, to strip and attach wires to final terminal connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.