Zoro Homepage

Pico Primary Wire - 14 AWG, Yellow, 100ftSpool

  • Mfr # 81142S

  • Zoro # G815562851


product price: $28.49
/ea

Key Features

Conductor Material
Copper
Length
3.5 in
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81142S
Zoro #
G815562851
UPC #
035704811423
Country of Origin
United States

Dimensions

Length
3.5 in

Details

Conductor Material
Copper
Jacket Color
Yellow

Description

General purpose thermoplastic insulated wire ideal for automotive, truck, trailers, boats and other low voltage wiring applications. Wire is flexible, with permanent color and high abrasion resistance. Each Gauge is available in a variety of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.