Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Primary Wire - 18 AWG, Black, 100ftSpool
Mfr # 81183S
Zoro # G115562599
product price:Â $15.99
/eaKey Features
Conductor Material
Copper
Jacket Color
Black
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81183S
- Zoro #
- G115562599
- UPC #
- 035704811836
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
Details
- Conductor Material
- Copper
- Jacket Color
- Black
Description
General purpose thermoplastic insulated wire ideal for automotive, truck, trailers, boats and other low voltage wiring applications. Wire is flexible, with permanent color and high abrasion resistance. Each Gauge is available in a variety of colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.