Zoro Homepage

Pico Push Button - Mom On, 6 Volt, 12 Amp / 12 Volt, 15 Amp

  • Mfr # 5512PT

  • Zoro # G916106220


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Depth
2.75 in
Length
1.5 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512PT
Zoro #
G916106220
UPC #
035704555129
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Silver
Material
Steel

Description

Push Button Momentary On Starter Switch. Switch has a 2 screw terminal hookup and a 5/8 Mount Hole diameter. Switch has a chrome plated Push Button and a plated metal housing giving a longer more durable life to switch. Push for Momentary On action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.