Zoro Homepage

Pico Ratchet Crimping Tool

  • Mfr # 0380PT

  • Zoro # G915810753


product price: $37.39
/ea

Key Features

Color
Yellow
Overall Length
0.75 in
Material
Steel
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0380PT
Zoro #
G915810753
UPC #
35704503809
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in
Depth
3.5 in

Details

Color
Yellow
Material
Steel

Description

Professional Ratchet Crimping Tool gives perfect crimps every time. Place terminal in proper crimping nests, insert stripped wire, crimp until ratchet releases and a strong properly crimped terminal end is achieved. Controlled Ratchet action will not release until crimp is completed. Nests are color coded for proper gauge identification. Tool is 9 in length with yellow easy grip handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.