Zoro Homepage

Pico Rubber Carburetor Caps - Assorted 10-Piece Set

  • Mfr # 7036PT

  • Zoro # G916265781


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Depth
2.75 in
Color
Black
Material
Rubber
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036PT
Zoro #
G916265781
UPC #
35704570368
Country of Origin
China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Black
Material
Rubber

Description

Caps are a heat resistant EPDM Rubber. Can be used for capping hoses, tubing and vacuum lines for testing. Measurements on Caps are the Outside Diameter of the tubing or hose, and not the inside diameter of the Cap. Caps are flexible and can provide a tight seal. Set includes ID sizes: 1/8, 3/16, 1/4, 5/16 and 3/8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.