Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Single Wall Heat Shrink Tubing, 3/8in ID, Black, 6in Tubing, 4PK
Mfr # 8222PT
Zoro # G015695366
product price:Â
$
9.55
/pk of 4, $2.39/ea
Key Features
Material
Polyolefin
Color
Black
Length
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8222PT
- Zoro #
- G015695366
- UPC #
- 35704582224
- Country of Origin
- China
Dimensions
- Length
- 0.25 in
Details
- Material
- Polyolefin
- Color
- Black
Description
Economical Heat Shrink Tubing for general purpose applications. Tubing provides an insulated, abrasion resistant and flame retardant covering. When cut and used over a terminated connection it acts a strain relief and helps prevent corrosion. Tubing is measured by it's inside diameter before shrinking. Cut desired length of tubing, slip over harness, wires, etc. Make the wire end connection and slide tubing back over connection. Slowly apply 230 Degrees F heat around tubing until it has shrunk completely around wire and connection. Cool for a tough insulated connection. Also available in Red for color coding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov