Zoro Homepage

Pico Speaker Wire - 2 AWG, 2 Conductor, 30ft

  • Mfr # 8136PT

  • Zoro # G816042468


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Depth (In.)
3.63 in
Color
Clear
Length
1.38 in
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8136PT
Zoro #
G816042468
UPC #
35704581364
Country of Origin
United States

Dimensions

Depth (In.)
3.63 in
Length
1.38 in

Details

Color
Clear
Conductor Material
Copper

Description

The two clear insulated wires are bonded together for easy installation but are easily separated when needed. The tin-plating on one conductor and the bare copper wire of the other, allows for easy identification when installing the Speaker Wire. Generally the copper color wire is used for Positive connections. The bonded wires are extremely flexible for easy installation in tight areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.