Zoro Homepage

Pico Starter Cable - 4 AWG, Red, 50ft

  • Mfr # 8094S

  • Zoro # G816265775


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Red
Conductor Material
Copper
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8094S
Zoro #
G816265775
UPC #
035704880948
Country of Origin
United States

Dimensions

Length
6.5 in

Details

Jacket Color
Red
Conductor Material
Copper

Description

Starter Cable is a rope stranded annealed pure copper conductor with a tough heat resistant PVC Jacket. Cable resist acids, oil, abrasions and envirnonmental elements and is an extrmely durable cable. Ideal for battery to switch, starter and ground cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.