Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Toggle Switch - On-Off, 125 VAC, 5 Amp

  • Mfr # 5511PT

  • Zoro # G815562608


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Plastic
Color
Silver
Length
1.5 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511PT
Zoro #
G815562608
UPC #
035704555112
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Plastic
Color
Silver

Description

Toggle is one of the most commonly used switch styles, and a standard switch used on many different applications including automotive, marine and industrial. SPST On-Off Toggle Switch has 2 screw terminals and a 1/2 Mount Hole diameter. Includes 1/4 long metal Ball Style Handle and On-Off Indicator Plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.