This item is Discontinued.

Pico Wiring Accessories Pico Toggle Switch with Boot - On-Off, 12 Volt, 20 Amp 5513PT

This item is Discontinued.

Pico Wiring Accessories

Pico Toggle Switch with Boot - On-Off, 12 Volt, 20 Amp (Discontinued)

Mfr # 5513PT
Zoro # G915721011
UPC # 35704555136
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5513PT
Zoro #
G915721011
UPC #
35704555136
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Color
Black
Material
Plastic

Description

Sealed SPST On-Off Toggle Switch includes a black Weather Resistant Boot to protect against any moisture or dust from entering the keyway. Switch body is encapsulated in a PVC coating. Toggle Switch has 2 1/4 male tabs with 3/4 long metal Bat Style Handle and a 1/2 Mount Hole diameter. Toggle is one of the most commonly used switch styles, and a standard switch used on many different applications including automotive, marine and industrial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.