
Pico Tubular Lug Ring, 1/4in Stud, 4 AWG, 2PK
Mfr # 4236KT
Zoro # G715798671
product price:Â $2.89
/pk 2, $1.45/ea
Sold in multiples of 3 for $8.67
Key Features
Length
0.75 in
Depth
1.88 in
Color
Yellow
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4236KT
Zoro #
G715798671
UPC #
35704842366
Country of Origin
China
Dimensions
Length
0.75 in
Depth
1.88 in
Details
Color
Yellow
Material
Copper
Description
Tubular Lug Rings are a seamless one-piece construction designed for heavy duty use. Terminals will not split apart when crimped. Insert stripped cable into end of Terminal. Terminals are flared for easy wire insertion and closed-end to facilitate the use of solder pellets. Use Lug Crimping tool or solder the connections. Can be used with pre-measured Solder Pellets to create a very strong and durable connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.