
Pico Tubular Lug Ring - 3/8in Stud, 1/0 AWG, Each
Mfr # 4439KT
Zoro # G215798676
product price:Â $2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Length
0.75 in
Material
Copper
Depth
1.88 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4439KT
Zoro #
G215798676
UPC #
35704844391
Country of Origin
China
Dimensions
Length
0.75 in
Depth
1.88 in
Details
Material
Copper
Color
Yellow
Description
Tubular Lug Rings are a seamless one-piece construction designed for heavy duty use. Terminals will not split apart when crimped. Insert stripped cable into end of Terminal. Terminals are flared for easy wire insertion and closed-end to facilitate the use of solder pellets. Use Lug Crimping tool or solder the connections. Can be used with pre-measured Solder Pellets to create a very strong and durable connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.