Pico Tubular Lug Ring, 3/8in Stud, 4 AWG, 2PK

  • Mfr # 4239KT

  • Zoro # G615798665


product price:  $2.75
/pk 2, $1.38/ea
Sold in multiples of 3 for $8.25

Key Features

Color
Yellow
Material
Copper
Length
0.75 in
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4239KT
Zoro #
G615798665
UPC #
35704842397
Country of Origin
United States

Dimensions

Length
0.75 in
Depth
1.88 in

Details

Color
Yellow
Material
Copper

Description

Tubular Lug Rings are a seamless one-piece construction designed for heavy duty use. Terminals will not split apart when crimped. Insert stripped cable into end of Terminal. Terminals are flared for easy wire insertion and closed-end to facilitate the use of solder pellets. Use Lug Crimping tool or solder the connections. Can be used with pre-measured Solder Pellets to create a very strong and durable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.