Zoro Homepage

Pico Universal Emergency Battery Terminal, 2PK

  • Mfr # 0880PT

  • Zoro # G315811053


product price: $7.25
/pk 2, $3.63/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Silver
Length
1.5 in
Depth
2.75 in
Connection Material
Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0880PT
Zoro #
G315811053
UPC #
35704508804
Country of Origin
United States

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Color
Silver
Connection Material
Lead

Description

Universal Lead Battery Terminal is the most commonly used Terminal for replacement installations. Terminals come complete with Battery Nut and Bolt and are assembled with Terminal Plate. Strip Cable end and slide under loosened plate. Tighten Plate and replace terminal to correct top post battery, being careful not to mix positive and negative cable during installation. Terminals are universal for either Negative or Positive Post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.