Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Universal Halogen Headlamp Assembly - 3-14 Gauge Leads

  • Mfr # 5407PT

  • Zoro # G316265787


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Color
Black
Material
Plastic
Length
1.5 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407PT
Zoro #
G316265787
UPC #
35704554078
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Color
Black
Material
Plastic

Description

OEM Style Socket Assembly Replacements. Socket Connector and Harness can become corroded, worn and damaged through the years and in need of replacement. Remove old Connector from vehicle wiring harness and splice in new Pigtail with butt splice connectors. Butt splice connectors sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.