Zoro Homepage

Pico Vinyl Carburetor Caps - Assorted 40-Piece Set

  • Mfr # 7029PT

  • Zoro # G416265779


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Depth
2.75 in
Length
1.5 in
Color
Black
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7029PT
Zoro #
G416265779
UPC #
035704570290
Country of Origin
United States

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Black
Material
Vinyl

Description

Flexible PVC Caps are quick and easy to install, fitting snugly without splitting or cracking. The Caps provide some insulation properties, and resist weather, moisture and chemicals. Can be used for end Caps on hoses, tubing, vacuum line, or any small diameter items needing a protective or decorative end covering. Set includes ID sizes: 1/8, 3/16, 1/4, 5/16 and 3/8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.