Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Vinyl-Insulated Ring Terminal, 1/4in Stud, 12-10 AWG Yellow, 12PK
Mfr # 1906KT
Zoro # G215681039
product price:Â $2.89
/pk 12, $0.24/ea
Sold in multiples of 3 for $8.67
Key Features
Insulation Color
Yellow
Contact Material
Copper
Overall Length
0.75 in
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1906KT
- Zoro #
- G215681039
- UPC #
- 035704819061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 0.75 in
- Stud Size
- 1/4 in
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
Details
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Contact Material
- Copper
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Ring Tongue
Description
Ring Terminals provide vibration protection should mounting screw become loose. They are easily stacked on stud for multiple connections. Insert stripped wire into barrel of terminal and crimp firmly. Flared insulation provides for easy wire insertion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.