Shop PICO WIRING ACCESSORIES
See all product information
Pico Waterproof Heat Shrink Tubing, 3/16in, Black, 6in Tubing, 4PK
Mfr # 8230PT
Zoro # G815695375
product price:Â $4.75
/pk 4, $1.19/ea
Sold in multiples of 2 for $9.50
Key Features
Material
Polyolefin
Color
Black
Length
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8230PT
Zoro #
G815695375
UPC #
035704582309
Country of Origin
China
Dimensions
Length
0.25 in
Details
Material
Polyolefin
Color
Black
Description
Dual-Wall Heat Shrink Tubing has an inner adhesive wall that melts, flowing into voids while outer wall shrinks making a tight waterproof connection. Tubing provides an insulated, abrasion resistant, waterproof and flame retardant covering for general purpose applications. When cut and used over a terminated connection it acts a strain relief and helps prevent corrosion. Tubing is measured by it's inside diameter before shrinking. Cut desired length of tubing, slip over harness, wires, etc. Make the wire end connection and slide tubing back over connection. Slowly apply 230 Degrees F heat around tubing until it has shrunk completely around wire and connection. Cool for a tough waterproof and insulated connection. Also available in Red for color coding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.