Zoro Homepage

Pico Weatherpack Extractor Set

  • Mfr # 0660PT

  • Zoro # G616106216


product price: $6.89
/ea

Key Features

Color
Red
Length
1.38 in
Depth
3.63 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0660PT
Zoro #
G616106216
UPC #
35704506602
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.38 in
Depth
3.63 in

Details

Color
Red
Material
Plastic

Description

When repairing Weatherpack Connectors it is essential to remove the terminals without damaging the housing. The tools are quick and easy to use, sliding easily into the connectors taking very little effort to release the terminals and extract from the housings. The small tools 4 length allow maneuverability in tight spots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.