Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Wire Stripper

  • Mfr # 0390PT

  • Zoro # G815810846


product price: $23.95
/ea

Key Features

Material
Steel
Color
Yellow
Overall Length
1 in
Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390PT
Zoro #
G815810846
UPC #
035704503908
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Depth
4.75 in

Details

Material
Steel
Color
Yellow

Description

Tools strips wire with precision accuracy. Set wire strip length with adjustable setting, insert wire and close strippers. A perfect insulation strip with no copper strands cut. Tool also includes a wire cutter and crimping nest for Insulated, non-insulated terminals and ignition terminals. Nest are color coded and marked with wire gauge. Tool is 8 in length with yellow cushion grip handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.