Shop PIEL LEATHER
Create Account
2997 - BLK Extra Large Zip - Pocket Duffel - Black
- Mfr # 2997-BLK
- Zoro # G003750886
product price:Â
$
442.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2997-BLK
- Zoro #
- G003750886
- UPC #
- 721502299722
- Country of Origin
- China
Description
Dual zip opening to roomy main compartment with a large zip-pocket and two large open pockets. Decorative side clasp closures to maintain the shape of the duffel. Large rear and front zip-compartments, double handles for easy carrying, and an adjustable/;detachable shoulder strap.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 22 x 13 x 9.25 in.
- Color - Black
- Weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.