.75In 10# Certified Set At 7In W/ Opd

  • Mfr # F31151 OPD-7-BY VL CAP

  • Zoro # G214830049


original price:  $718.99 , new price: $646.99 , 10 percent off
new price:  $646.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F31151 OPD-7-BY VL CAP
Zoro #
G214830049
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in

Description

.75in 10# Certified set at 7in w/ OPD With filter installed; Worker set at 7in wc Monitor set at 12in wc CSA Approved Z21.80 /CSA 6.22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.