Zoro Homepage

16 in L Tube Mop Refill, Green, Microfiber, PK2

  • Mfr # CLN1101-GR

  • Zoro # G306604206


product price: $46.45
/pk 2, $23.23/ea

Key Features

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Tube Mop Refill
Width
13"
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN1101-GR
Zoro #
G306604206
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13"
Overall Length
16 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Tube Mop Refill
Item
Tube Mop Refill
Color
Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.