Zoro Homepage

3 ft L x 2 ft W, Ethytlene Propylene Diene Monomer Rubber, Black

  • Mfr # FLM4003-1119-BK

  • Zoro # G316211418


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Ethytlene Propylene Diene Monomer Rubber
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM4003-1119-BK
Zoro #
G316211418
UPC #
36226072545
Country of Origin
United States

Dimensions

Width
2 ft
Length
3 ft

Details

Surface Material
Ethytlene Propylene Diene Monomer Rubber
Color
Black

Description

Stand in maximum comfort and cleanliness on this anti-microbial anti-fatigue mat with patented technology for the perfect mix of cushion and support.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.