
5 ft L x 3 ft W, Electrostatic Dissipative Styrene-Butadiene Rubber, Black
Mfr # FLM4002-1114
Zoro # G716211414
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Surface Material
Electrostatic Dissipative Styrene-Butadiene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM4002-1114
Zoro #
G716211414
UPC #
36226072491
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Details
Surface Material
Electrostatic Dissipative Styrene-Butadiene Rubber
Color
Black
Description
Stand in maximum comfort, while preventing electrostatic discharge, on this ESD-protection anti-fatigue mat with patented technology for the perfect mix of cushion and support.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.