Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57" L x 57" W x 40" H Tarp, Translucent

  • Mfr # PAK442

  • Zoro # G806603556


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Finished Size
57" L x 57" W x 40" H
Tarp Finished Length
57 in
Tarp Finished Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK442
Zoro #
G806603556
UPC #
3622601247
Country of Origin
United States

Dimensions

Finished Size
57" L x 57" W x 40" H
Tarp Finished Length
57 in
Tarp Finished Width
57 in

Details

Color
Translucent
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.