Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Drip Pan, Universal, Black/Gray, 12 PK

  • Mfr # 2410PP-01

  • Zoro # G8154903


product price: $128.00
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Length
10 1/2 in
Includes
Pan
Fluids Absorbed
Universal
Product Type
Absorbent Drip Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410PP-01
Zoro #
G8154903
UPC #
036226000210
Country of Origin
United States

Dimensions

Length
10 1/2 in
Height
3 in
Width
10 1/2 in
Bottom Inside Widths
10 1/2 in
Bottom Inside Dimensions
10 1/2 in L x 10 1/2 in W
Bottom Inside Lengths
10 1/2 in
Dimensions
10 1/2 in L x 10 1/2 W in x 3 in H

Details

Item
Absorbent Drip Pan
Volume Absorbed per Pkg.
9 gal
Color
Black/Gray
Includes
Pan
Fluids Absorbed
Universal
Product Type
Absorbent Drip Pan
Spill Capacity
9 gal
Material
Polypropylene
Recycled Content (%)
98%
Volume Absorbed Range
0 to 9 gal
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
Volume Absorbed Per Pkg.
9 gal.
Supports SPCC Compliance
No
Indoor/Outdoor Use
Indoor
Cover Material
Polypropylene
Sorbent Material
Polypropylene
Pillow Material
Polypropylene
Tray Material
Polyethylene, Polypropylene
Volume Absorbed Per Sock/Boom
9 gal
Recycled Content
98 %

Description

Absorbent Drip Pan, Bottom Inside Dimensions 10 1/2 in L x 10 1/2 in W, Bottom Inside Length 10 1/2 in, Bottom Inside Width 10 1/2 in, Color Black/Gray, Cover Material Polypropylene, Dimensions 10 1/2 in L x 10 1/2 W in x 3 in H, Filler Material Polypropylene, Fluids Absorbed Universal, Height 3 in, Includes Pan, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Outside Skin Material Polypropylene, Pillow Material Polypropylene, Product Type Absorbent Drip Pan, Recycled Content ( Percent) 98 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.