Zoro Homepage

Sorbent Pad, 42 1/4 oz, 15 in x 20 in, Universal, Gray, 3 PK

  • Mfr # 25306

  • Zoro # G9052565


product price: $8.25
/pk 3, $2.75/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
42 1/4 oz
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25306
Zoro #
G9052565
UPC #
036226253067
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforated Size
10 inx15 in
Perforation Along Length
10 in
Perforation Along Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
42 1/4 oz
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Recycled Content (%)
25%
UV Resistant
No
Perforations
Yes
Volume Absorbed Per Pkg.
0.53 gal.
Item - Spill Control
Absorbent Pad
Layers of Construction
8
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
Perforated / Non-Perforated
Yes
Features
Reduces Cleanup Time, Reusable
Series
MAT
Color/Pattern
Gray
Dimpled
Yes
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
11.158 gal/pk, 14.08 oz/pad
Number of Layers
8-ply
Flame Resistant
Yes
Connector Type
No Connector
Volume Absorbed Per Pound
93 oz
Foot Traffic
Light
Incluces Coverstock
No
Sorbent Capacity
11.158 gal (3 Pads)
Number of Pads
3
Neutralizing
No
Volume Absorbed Per Pad
28 3/16 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
11.158 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14 1/16 oz, Volume Absorbed per Pkg. 42 1/4 oz, Volume Absorbed Per Pound 93 oz, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 inx15 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.