Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 0 gal, 15 in x 20 in, Universal, Gray, 5 PK

  • Mfr # 25205

  • Zoro # G4706826


product price: $17.49
/pk 5, $3.50/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25205
Zoro #
G4706826
UPC #
036226031443
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
10 in
Perforation Along Width
15 in
Perforated Size
15 in x 10 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Layers of Construction
8
Perforations
Yes
Absorbency Weight
Light
UV Resistant
No
Volume Absorbed Range
Over 80 gal
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Static Dissipative
No
Series
MAT
Volume Absorbed Per Pkg.
0.55 gal.
Item - Spill Control
Absorbent Pad
Dimpled
Yes
Incluces Coverstock
No
Volume Absorbed Per Pound
1 gal
Color/Pattern
Gray
Number of Layers
8-ply
Sorbent Capacity
275 gal (5 Pads)
Leak Resistant Backing
No
Neutralizing
No
Volume Absorbed (Pack, Each)
275 gal/pk, 70.4 oz/pad
Connector Type
No Connector
Foot Traffic
Not Recommended
Flame Resistant
No
Number of Pads
5
Volume Absorbed Per Pad
70 3/8 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
275 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 70 3/8 oz, Volume Absorbed per Pkg. 0 gal, Volume Absorbed Per Pound 1 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 15 in x 10 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.