Zoro Homepage

Sorbent Pad, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene

  • Mfr # 25451

  • Zoro # G8155831


product price: $271.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
3 ft x 100 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25451
Zoro #
G8155831
UPC #
036226254514
Country of Origin
United States

Dimensions

Size
3 ft x 100 ft
Length
100 ft
Width
3 ft
Roll Length
100 ft
Roll Width
36 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Layers of Construction
1
Absorbency Weight
Medium
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
13 gal.
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Roll
Perforations
No
Static Dissipative
No
Series
Traffic
Features
Eliminates Fire Hazards, Reusable
Leak Resistant Backing
No
Volume Absorbed Per Pad
13 gal
Sorbent Capacity
13 gal
Dimpled
No
Volume Absorbed Per Pound
28 gal
Foot Traffic
Heavy
Neutralizing
No
Flame Resistant
Yes
Incluces Coverstock
No
Color/Pattern
Black
Volume Absorbed (Pack, Each)
13 gal/pk
Connector Type
No Connector
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
36 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
13 gal
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 100 ft, Volume Absorbed Per Pad 13 gal, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 28 gal, Color/Pattern Black, Material Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.