Zoro Homepage

Sorbent Pad, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene

  • Mfr # 25450

  • Zoro # G8114644


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Size
3 ft x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25450
Zoro #
G8114644
UPC #
036226254507
Country of Origin
United States

Dimensions

Size
3 ft x 150 ft
Length
150 ft
Width
3 ft
Roll Length
150 ft
Perforated Size
Not Perforated
Roll Width
36 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Perforations
No
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
19.5 gal.
Features
Eliminates Fire Hazards, Reusable
Series
Traffic
Sorbent Capacity
19 gal
Foot Traffic
Heavy
Volume Absorbed Per Pound
42 gal
Leak Resistant Backing
No
Dimpled
No
Volume Absorbed Per Pad
19 gal
Flame Resistant
Yes
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
19 gal/pk, 19 gal/pad
Connector Type
No Connector
Neutralizing
No
Color/Pattern
Black
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
3 ft
Volume Absorbed Per Sock/Boom
19 gal
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed Per Pad 19 gal, Volume Absorbed per Pkg. 19 gal, Volume Absorbed Per Pound 42 gal, Color/Pattern Black, Material Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.