Zoro Homepage

Sorbent Roll, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # MAT458

  • Zoro # G8284875


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT458
Zoro #
G8284875
UPC #
036226010028
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Width
30 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in
Perforation Along Width
15 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
32 gal.
Perforations
Yes
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
UV Resistant
No
Absorbency Weight
Medium
Layers of Construction
8
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
30 to 39 gal
Standards
29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
Features
Fire Resistant,
Series
MAT
Dimpled
Yes
Floating
Yes
Connector Type
No Connector
Land Fill Disposable
Yes
Flame Resistant
Yes
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
32 gal/pk, 32 gal/pad
Leak Resistant Backing
No
Wringable
Yes
Sorbent Capacity
32 gal
Foot Traffic
Light
Color/Pattern
White
Number of Layers
8-ply
Neutralizing
No
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
32 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.