Zoro Homepage

Sorbent Roll, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene

  • Mfr # 26201

  • Zoro # G7874151


product price: $32.99
/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Size
15 in x 2 1/2 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26201
Zoro #
G7874151
UPC #
036226262014
Country of Origin
United States

Dimensions

Size
15 in x 2 1/2 ft
Length
15 in
Width
15 in
Perforation Along Length
10 in
Perforated Size
10 in x 15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Recycled Content (%)
25%
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Light
UV Resistant
No
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
8
Volume Absorbed Per Pkg.
3.3 gal.
Item - Spill Control
Absorbent Roll
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Features
Eliminates Fire Hazards
Series
MAT
Connector Type
No Connector
Floating
Yes
Dimpled
Yes
Number of Pads
15
Volume Absorbed Per Pound
7 gal
Incluces Coverstock
No
Foot Traffic
Light
Number of Layers
8-ply
Flame Resistant
Yes
Quantity/Tablet
15
Tablets/Package
8
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
1 gal/pk, 8.5 oz/pad
Neutralizing
No
Sorbent Capacity
3 gal
Color/Pattern
White
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil Only
Weight
15 in
Volume Absorbed Per Sock/Boom
3 gal
Recycled Content
25 %
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 2 1/2 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 3 gal, Volume Absorbed Per Pound 7 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.