Zoro Homepage

Sorbent Roll, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene

  • Mfr # 25201

  • Zoro # G8366644


product price: $29.00
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Size
15 in x 50 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25201
Zoro #
G8366644
UPC #
036226252015
Country of Origin
United States

Dimensions

Size
15 in x 50 ft
Length
600 in
Width
15 in
Roll Length
50 ft
Perforation Along Length
10 in
Perforated Size
10 in x 15 in
Roll Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
UV Resistant
No
Perforations
Yes
Static Dissipative
No
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
3.3 gal.
Layers of Construction
8
Recycled Content (%)
25%
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
Universal
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Series
MAT
Features
Can be Air-Dried for Reuse when Soaked with Water
Neutralizing
No
Color/Pattern
Gray
Flame Resistant
Yes
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
3 gal/pk, 3.3 gal/pad
Volume Absorbed Per Pound
7 gal
Incluces Coverstock
No
Sorbent Capacity
3 gal
Dimpled
Yes
Number of Layers
8-ply
Connector Type
No Connector
Foot Traffic
Light
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
3 gal
Recycled Content
25 %
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 50 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 3 gal, Volume Absorbed Per Pound 7 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.