Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # MAT402

  • Zoro # G7991733


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT402
Zoro #
G7991733
UPC #
036226009626
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Width
30 in
Roll Length
150 ft
Perforation Along Width
15 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Perforations
Yes
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
40 to 49 gal
Layers of Construction
8
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Static Dissipative
Yes
UV Resistant
No
Volume Absorbed Per Pkg.
40.2 gal.
Standards
29 CFR 1910.106(h)(7(i)(a), 29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26, NFPA 77, NFPA 99
Series
Stat-Mat
Land Fill Disposable
Yes
Neutralizing
No
Number of Layers
8-ply
Sorbent Capacity
40 gal
Leak Resistant Backing
No
Wringable
Not Wringable
Connector Type
No Connector
Dimpled
Yes
Color/Pattern
White
Incluces Coverstock
No
Flame Resistant
Yes
Volume Absorbed (Pack, Each)
40 gal/pk, 40.2 gal/pad
Specialized Applications
Anti-Static
Floating
Yes
Foot Traffic
Not Recommended
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Application
Anti-Static
Weight
30 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
40 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.