Zoro Homepage

Absorbent Sock, Blue/Gray, 1.5 gal., PK2

  • Mfr # 35700

  • Zoro # G9052574


product price: $12.35
/pk 2, $6.18/ea

Key Features

Item - Spill Control
Absorbent Sock
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Color
Blue
Length
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35700
Zoro #
G9052574
UPC #
036226357000
Country of Origin
United States

Dimensions

Length
3.5 ft
Diameter
3 in
Width
3 in
Size
3 in x 42 in
Rope Along Length
No

Details

Item - Spill Control
Absorbent Sock
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Color
Blue
Volume Absorbed Range
0 to 9 gal
Connector
No Connector
Item
Sorbent Sock
Fluids Absorbed
Universal
Static Dissipative
No
Outside Skin Material
Polypropylene
Volume Absorbed Per Pkg.
1.5 gal.
Filler Material
Polypropylene
Volume Absorbed per Pkg.
1 gal
Wringable
Yes
Volume Absorbed (Pack, Each)
1 gal/pk; 0.75 gal/sock
Specialized Applications
Drums, Tanks
Floating
No
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Color/Pattern
Blue
Sock/Boom Profile
Round
Connector Material
No Connector
Outer Mesh Material
Polypropylene
Incinerable
Yes
Mildew Resistant
No
Product Type
Sorbent Sock
Connector Type
No Connector
Volume Absorbed Per Sock/Boom
0.75 gal
Neutralizing
No
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Material
Polypropylene
NFPA99
No
Volume Absorbed Per Sock
0.75 gal
Sock Profile
Round

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Blue, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.